ST
TRIPP LITE

Line Interactive UPS System, 900.0VA, 475.0W, 10 min./3 min. Backup Time

  • Item # 2GZR1
  • My Part #
  • Mfr. Model # OMNI900LCD
  • Catalog Page # 213
  • UNSPSC # 39121011
Line Interactive UPS System, 900.0VA, 475.0W, 10 min./3 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $188.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This system provides nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. It also provides backup power during power blackout conditions.

View More

Technical Specs

  • Item UPS System
  • UPS Type Line Interactive
  • VA Rating - UPS Systems 900.0VA
  • Watts - UPS Systems 475.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 115VAC, 120VAC
  • Backup Time (Half/Full Load) 10 min./3 min.
  • Mounting - UPS Systems Tower
  • Outlet Type - UPS Systems (4) UPS/Surge, (4) Surge
  • Number of Outlets 8
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 2 to 4 msec
  • Width 3.7"
  • Depth 7.2"
  • Height 12.0"
  • Cord Length 6 ft.
  • Display Type LCD
  • Hz 60
  • Input Current 12.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features Automatic Voltage Regulation Conditions Power Through Brownouts, LCD Display Indicates Input Voltage, Battery Capacity And A Variety Of Operating Conditions, Poweralert Software
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI)
  • Includes OMNI900LCD UPS System, Instruction Manual
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Customer Reviews


UPS System, 900VA Power Rating, 115/120VAC Output Voltage, Number of Outlets: 8 is rated 4.6 out of 5 by 54.
Rated 5 out of 5 by from Best relationship value-price The UPS is used for my gaming computer, to protect of the eventual powersurge and avoid inmediate disconnections from online sessions. The product has an excellent perfomance and reliability
Date published: 2018-06-30
Rated 5 out of 5 by from I have two already I use it for my pc and another for my tv and audio system, it's great!
Date published: 2017-12-22
Rated 5 out of 5 by from Peace of Mind Product I use this to provide backup to my home office network (Cable Modem, Wireless Router, Network Switches, SAN). Works great and I'd purchase it again.
Date published: 2017-12-11
Rated 5 out of 5 by from Trust on Tripplite Reasonable price, excellent product. I trust on Tripplite.
Date published: 2017-11-08
Rated 4 out of 5 by from Des Moines VA Hospital Appears to be functioning as designed. Haven't had any issues as yet. Have not had the need to replace batteries as yet, so once that occurs, will know more.
Date published: 2017-10-25
Rated 5 out of 5 by from Perfect Use this as a back up for our alarm system when the power goes out.
Date published: 2017-09-21
Rated 4 out of 5 by from Works as advertised I hooked this up to my gaming PC and ran a variety of tests. When I flipped the breaker switch to the room it performed exactly as advertised: my PC kept running as though nothing had happened (even at maximum CPU load). Unfortunately when my GPU went above ~20% utilization it started to overload and fail. This is disappointing, but I'll just have to try to avoid playing graphically intensive games during bad weather. It's also annoying that this package doesn't come with a USB cable to connect to my PC. The connector type it uses is somewhat obscure and having to purchase a third-party cable is definitely an annoyance. The LCD display is adequate, though it would be nice to have more precise battery level information. The product itself was smaller and quieter than expected, though quite heavy! Despite my complaints, this seems to be a good UPS for the price.
Date published: 2017-09-16
Rated 5 out of 5 by from Works great! We had a brief interruption where the power went off and then back on. My computer never missed a beat!
Date published: 2017-06-19
  • y_2018, m_12, d_9, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_54
  • loc_en_US, sid_2GZR1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.