ST
TRIPP LITE

Line Interactive Smart UPS, 550.0VA, 300.0W, 15 min./4 min. Backup Time

  • Item # 6FXN9
  • My Part #
  • Mfr. Model # SMART550USBTAA
  • Catalog Page # 213
  • UNSPSC # 39121011
Line Interactive Smart UPS, 550.0VA, 300.0W, 15 min./4 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $177.78 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This system provides nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. It also provides backup power during power blackout conditions.

View More

Technical Specs

  • Item Smart UPS
  • UPS Type Line Interactive
  • VA Rating - UPS Systems 550.0VA
  • Watts - UPS Systems 300.0W
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 115VAC, 120VAC
  • Backup Time (Half/Full Load) 15 min./4 min.
  • Mounting - UPS Systems Desktop
  • Outlet Type - UPS Systems (3) UPS/Surge, (3) Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection Yes
  • Transfer Time 2 to 4 msec
  • Width 5.0"
  • Depth 6.5"
  • Height 8.5"
  • Cord Length 6 ft.
  • Display Type LED
  • Hz 60
  • Input Current 10.0A
  • Phase 1
  • Ports USB (HID Enabled)
  • Special Features Advanced AVR Corrects Brownouts and Overvoltages, Pure Sine Wave Output
  • Standards UL1778, CSA, NOM, FCC Part 15 Category B (EMI), ROHS (Restriction of Hazardous Substances), TAA Compliant
  • Includes USB and TelePhone Interconnection Cables
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.