C3
TRIPP LITE

Line Interactive Smart UPS, 2.20kVA, 1.77kW, 27 min./11 min. Backup Time

  • Item # 5JK33
  • My Part #
  • Mfr. Model # SMART 2200 NET
  • Catalog Page # 213
  • UNSPSC # 39121011
Line Interactive Smart UPS, 2.20kVA, 1.77kW, 27 min./11 min. Backup Time close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $994.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 87.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This system provides nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. It also provides backup power during power blackout conditions.

View More

Technical Specs

  • Item Smart UPS
  • UPS Type Line Interactive
  • VA Rating - UPS Systems 2.20kVA
  • Watts - UPS Systems 1.77kW
  • Input Voltage - UPS Systems 120VAC
  • Output Voltage - UPS Systems 120VAC
  • Backup Time (Half/Full Load) 27 min./11 min.
  • Mounting - UPS Systems Tower
  • Outlet Type - UPS Systems UPS/Surge
  • Number of Outlets 6
  • Medical Grade No
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Fax/Modem Line Protection No
  • Transfer Time 2 to 4 msec
  • Width 9.0"
  • Depth 12.5"
  • Height 17.0"
  • Cord Length 8 ft.
  • Display Type LED
  • Hz 60
  • Input Current 15.0A
  • Phase 1
  • Ports DB9 Serial, Contact Closure
  • Special Features Large Internal Batteries, Poweralert Software, Diagnostic LED's Indicate 17 Performance Conditions
  • Standards UL1778, CSA, NOM, FCC Part 15 Category A (EMI)
  • Includes PowerAlert Software and (3) 6 ft. Network Cables
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Smart UPS, 2.2kVA Power Rating, 120VAC Output Voltage, Number of Outlets: 6 is rated 5.0 out of 5 by 10.
Rated 5 out of 5 by from Meets our Requirements Well designed UPS meets our needs. However it is wider than the older unit it replaced. In a tower unit taller would be better than wider. Also for a UPS of this mass why place the serial Number label on the bottom? Not very easy to access in the future. Their is plenty of space on the back that could be used for this.
Date published: 2016-12-27
Rated 5 out of 5 by from Meets our Requirements Well designed UPS meets our needs. However it is wider than the older unit it replaced. In a tower unit taller would be better than wider. Also for a UPS of this mass why place the serial Number label on the bottom? Not very easy to access in the future. Their is plenty of space on the back that could be used for this.
Date published: 2016-12-27
Rated 5 out of 5 by from this product helped solve a tough problem We had a problem with our CNC plasma cutter -- frequent erratic motions, freeze-up of the computer screen, etc. Our supplier said it was a power issue -- due to all the welding going on in the same building. We purchased your UPS, found it was easy to install, and it cleared up the problems we were having. I especially like the test feature, that allows me to quickly and easily check that the unit does in fact still function properly, and can handle the load we put on it. All in all, it was a good unit that did the job we needed for a reasonable price.
Date published: 2014-10-29
Rated 5 out of 5 by from this product helped solve a tough problem We had a problem with our CNC plasma cutter -- frequent erratic motions, freeze-up of the computer screen, etc. Our supplier said it was a power issue -- due to all the welding going on in the same building. We purchased your UPS, found it was easy to install, and it cleared up the problems we were having. I especially like the test feature, that allows me to quickly and easily check that the unit does in fact still function properly, and can handle the load we put on it. All in all, it was a good unit that did the job we needed for a reasonable price.
Date published: 2014-10-29
Rated 5 out of 5 by from This product does what it says it will do. I bought this UPS for my small office. I needed something beefier than a standard UPS for my workstation. I'm particularly impressed how it handles brown outs when a vacuum cleaner is plugged into and run from another outlet in the room.
Date published: 2013-09-23
Rated 5 out of 5 by from This product does what it says it will do. I bought this UPS for my small office. I needed something beefier than a standard UPS for my workstation. I'm particularly impressed how it handles brown outs when a vacuum cleaner is plugged into and run from another outlet in the room.
Date published: 2013-09-23
Rated 5 out of 5 by from Vital equipment to feel protected. This equipment is necessary to maintain test equipment protected and information capture.
Date published: 2013-06-29
Rated 5 out of 5 by from Vital equipment to feel protected. This equipment is necessary to maintain test equipment protected and information capture.
Date published: 2013-06-29
  • y_2018, m_8, d_19, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_10
  • loc_en_US, sid_5JK33, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.