Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 250VA VA Rating

  • Item# 2KGD2
  • Mfr. Model# IS-250
  • Catalog Page# 280
  • UNSPSC# 39121022
Isolation Transformer, 120VAC Input Voltage, 120VAC Output Voltage, 250VA VA Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $197.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.92 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Isolation Transformer has an enhanced common mode surge suppression.
Transformers offer line isolation and continuous line filtering to protect sensitive electronic equipment against electrical noise disturbances.

View More

Technical Specs

  • Item Isolation Transformer
  • Input Voltage 120VAC
  • Output Voltage 120VAC
  • VA Rating 250VA
  • Phase 1
  • Hz 60
  • Temp. Rise Not Rated
  • Mounting Desk Top or Wall
  • Enclosure Type Small Tower
  • Color Black
  • Cord Length 6 ft.
  • NEMA Plug Configuration NEMA 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Number of Outlets 2
  • Height 4.50"
  • Depth 7.75"
  • Width 4.75"
  • Standards UL/cUL
  • Includes 2A Circuit Breaker
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 3.7 out of 5 by 3reviewers.
Rated 1 out of 5 by Not for cleaning up generator output I have a standby natural gas fired generator in my home that runs when utility power is down. It runs a 20 minute test every week. During those 20 minutes, the UPSs (uninterruptible power supplies) on our computers keep switching back and forth to battery power, even though the frequency and voltage from the generator are correct. I thought an isolation transformer would clean up the output of the generator so that the UPSs would not switch to battery power. Wrong. An isolation transformer can eliminate spikes and high frequency distortion components, but (because the magnetic properties of iron are nonlinear) it generates distortion itself. The UPSs work better without the isolation transformer. September 5, 2013
Rated 5 out of 5 by Noticeably reduced the level of floor noise in my studio monitors Power in a home studio can be a nightmare. You have pipes in the walls, cable wires, and usually at least a little, if not a lot, of "dirty" power. I've been using Furman power conditioners and was getting irritated by the white noise I was getting, so I decided I'd try something else out. I just purchased the IS250 and as soon as I plugged my JBL LSR4326P monitors into it, I could hear a noticeable difference in the "floor noise". I definitely recommend this product to anyone wanting to clean up their power. I think it's a must when it comes to audio. June 6, 2013
Rated 5 out of 5 by Does the job. I had a hum in my new sub-woofer. After much searching, I narrowed my problem down to a house electrical issue. All circuits had the same problem. Once plugged in, no more hum. There are two outlets on this item, so when I add another sub-woofer, I'll use the currently open outlet. This is a well built unit that has worked flawlessly. June 13, 2012
  • 2016-08-28 T04:43:26.203-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_2KGD2, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.