Skip Content

DG
TRIPP LITE

Isolated Filter Surge Protector Plug Adapter, Light Gray, Connector Type: 5-15R

  • Item # 33L725
  • My Part #
  • Mfr. Model # IBLOK2-0
  • Catalog Page # N/A
  • UNSPSC # 39121610
Surge Protector,15A,2 Outlet,Light Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Isobar Surge Protector has a surge energy absorption of 48,000 amps. Diagnostic LEDs indicate "protection present" (green), "grounded" (red) and "line ok" (green). EMI/RFI noise filtering.

View More

Technical Specs

  • Item Isolated Filter Surge Protector Plug Adapter
  • Number of Outlets 2
  • Voltage 120VAC
  • Amps 15
  • Color Light Gray
  • Circuit Breaker Yes
  • NEMA Connector 5-15R
  • Plug Configuration 5-15P
  • Connector Type 5-15R
  • Standards UL1449/ETL (Canada), Approvals RoHS
  • Noise Attenuation 40 to 80dB
  • Power Indicator Yes
  • Rated Joules 1410
  • Outlet Surge Protection Yes
  • Telephone/Fax Surge Protection No
  • Plug Configuration - Ext. Cords and Power Strips Right Angle, No Swivel
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.