Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TRIPP LITE

Battery Charger/Inverter, 115VAC, 750W

  • Item# 5KB73
  • Mfr. Model# APS750
  • Catalog Page# 282
  • UNSPSC# 39121006
Battery Charger/Inverter,115VAC,750W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $800.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tripp Lite Inverter/Charger is the quiet alternative to gas generators, with no fumes, fuel, or noise to deal with. You get AC electricity anywhere and anytime you need it: utility power disruptions, rolling down the highway, dry camping in majestic back country or parked overnight at a money-saving non-electric site. The inverter/charger provides your equipment with utility- or generator-supplied AC electricity (filtered through premium ISOBAR® surge protection) whenever available. In addition, your inverter/charger automatically recharges your connected battery bank.

View More

Technical Specs

  • Item Inverter and Battery Charger
  • Peak Output Power 1500W
  • Case Material Polycarbonate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.9 out of 5 by 18reviewers.
Rated 5 out of 5 by Great Product So far so good. Purchased this for a back supply for my sump pump. I have tested it with and without being plugged into wall outlet. Works great. August 18, 2016
Rated 4 out of 5 by I would buy this unit again Unit arrived on date scheduled. Appears to be in excellent condition however it has not been tested in actual operation. That is the reason for a rating of 4 stars. July 19, 2016
Rated 5 out of 5 by Product Solved My UPS Issues The 750W PowerVerter works exactly as advertised for my home dual 12v Car Battery (in parallel) setup. I use it for powering my servers and network during power outages and it has provided over 2 hours of uninterrupted power under test conditions. February 11, 2016
Rated 5 out of 5 by Good quality as expected from Tripp Lite This 750w inverter/charger/transfer switch replaced a failed on-line inverter, and repurpose a separate power supply used for battery charging. Provides 120vac backup for my residential network and entertainment systems, things that do not like an occasional trip and reclose from utility. Using two surplus 12v 180ah VRLA telecom type batteries in the house, more than enough for typical service interruptions here. I am not a fan of small UPS's, I've found them to be failure prone when you need them, and throw away when they do fail. A side note about Tripp Lite. My work truck had a 1970s vintage silver colored 1,000w Tripp Lite mobile inverter mounted in the utility bodies of my 4WD service trucks. Square wave output but worked fine for power tools, all the way up to a Milwaukee Hole Hog. Tough unit, those trucks lived hard lives on rough roads here in the Colorado Rockies. The inverter migrated with me to new trucks thru the years as a proudly held possession. Still worked when I retired recently, although I heard from a coworker that it may have finally become deceased after 30+ years of service. That's quality worthy of mention. December 30, 2015
Rated 5 out of 5 by Built Well, works as advertised I am using this with my wood boiler pump system. Have connect to 1 Deep Cycle Battery 800 Cranking Amps. Tested and can run for ~2 hours, that is with 3 pumps .8 Amps each running full time and another 2 pumps running ~50% of the time. Takes around 4-5 hours to completely charge back. I will probably add one more battery in the future to extend that time, just incase I am not home or can't get the generator started. December 16, 2015
Rated 5 out of 5 by High Quality I have been using with 6 large agm battery bank for my deer camp. charge batteries while running generator. than switch to 120 volt off of battery bank when generator shuts down. Very happy with it. simple to set up and use. January 20, 2015
Rated 4 out of 5 by They made my office hurricane proof. I have 7 computers in my office, all connected to a large server and they all have the APS 750 or 1250 inverters. My only recommendations is that you always use the Gel Batterys otherwise these inverters last 2 years. When a hurricane hits florida and electricity goes out, I am running for days on my system. I even plug in lamps and fans so we can continue to work into the night if need be. October 4, 2013
Rated 5 out of 5 by Very happy I use this product as backup protection for my coal stove during power outages. The stove needs a reliable 120v power supply to operate properly. The APS750 has never let me down switching instantly to battery during an outage and back to the grid again when power is restored. In my opinion a very well made, reliable and affordable product. Thank you! September 6, 2013
  • 2016-09-27 T16:36:45.978-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_5KB73, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.