Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Inverter, 115VAC, 12VDC, 1800W, 2-Outlet

  • Item# 6RHW6
  • Mfr. Model# PV1800GFCI
  • Catalog Page# 282
  • UNSPSC# 32121705
Inverter,115VAC,12VDC,1800W,2-Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $684.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PowerVerter converts DC power from connected batteries into AC power for connected equipment. Powers an entire mobile office. Includes a set of nut-and-bolt style DC terminals for simple installation. Super-compact, lightweight case design is among the smallest, most rugged inverters available at this power level.

View More

Technical Specs

  • Item Inverter
  • Output Voltage 115VAC
  • Input Voltage 12VDC
  • Output Watts 1800W
  • Peak Output Power 3600W
  • Number of Outlets 2
  • Outlet Type GFCI
  • DC Connection 2 Bolt-Down Terminals
  • Height 4.00"
  • Width 6.00"
  • Depth 15.00"
  • Case Material Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews

Rated 4 out of 5 by 2reviewers.
Rated 4 out of 5 by Rugged and reliable I have owned one other inverter by TripLite just like this one but without the GFCI. I Like the dependability of them and the design of the chassis, rugged, fits well in vehicle spaces and isn't obtrusive. The power lugs are alsoa bonus, they make a good solid connection of larger size wire. February 11, 2015
Rated 4 out of 5 by COMPACT, RELIABLE; LACKS AUTO SHUT-OFF Overall, great product. I left unit "on", with zero load; the next day I discovered the battery was completely discharged. I wish the inverter had an auto shut-off. June 12, 2012
  • 2015-09-08T19:48:55.733-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_6RHW6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.