ST
TRIPP LITE

Inverter, 115VAC, 12VDC, 2000W, 2-Outlet

  • Item # 6LM57
  • My Part #
  • Mfr. Model # PV2000FC
  • Catalog Page # 209
  • UNSPSC # 32121705
Inverter, 115VAC, 12VDC, 2000W, 2-Outlet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $521.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 38.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PowerVerter Plus converts DC power from connected batteries into AC power for connected equipment. It can provide up to twice its continuous output rating for short periods, enabling it to run electrical devices such as motors that have a high power demand at startup.

View More

Technical Specs

  • Item Inverter
  • Inverter Output Voltage 115VAC
  • Inverter Input Voltage 12VDC
  • Nominal Output Power 2000W
  • Peak Output Power 4000W
  • Number of Outlets 2
  • Outlet Type Standard 3-Prong Outlet
  • DC Connection Input Terminals
  • Height 7.25"
  • Width 8.50"
  • Depth 16.25"
  • Case Material Polycarbonate
  • Standards UL458 (USA, Canada), RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Inverter,115VAC,12VDC,2000W,2-Outlet is rated 5.0 out of 5 by 16.
Rated 5 out of 5 by from Repeat inverter purchase Off grid living solar and wind power with battery bank.
Date published: 2018-07-22
Rated 5 out of 5 by from Best investment for my mobile business I am a Mobile Locksmith. I have about Ten tools I need to run at different times. This Inverter Has more than enough power. Whether Im cutting keys, drilling door hinges, or charging my jump pack to jump start cars, I can count on it every time. Im so glade I invested in this tool. Jeff
Date published: 2017-09-14
Rated 5 out of 5 by from Great Inverter. Using to power up a paint sprayer in a mobile painting van. Seems to work great. Quiet and cool. Love the remote to control it from the drivers seat.
Date published: 2017-03-20
Rated 5 out of 5 by from Great converter I have not used this one but I have a smaller one and it is fantastic! I can use it for all my tools , it has power to do everything.
Date published: 2017-03-13
Rated 5 out of 5 by from I would buy this product over and over This inverter has all the power I need and then some does a great job in the truck I'm an owner operator and have been for 35 years best power inverter I've used, its never let me down. Great for service trucks
Date published: 2017-02-09
Rated 5 out of 5 by from Best investment I bought a cheap inverter. Same rating died after 14 months. Glad I invested in the tripplite inverter. Runs great no problems. Fairly quiet, best addition to my solar system. Runs everything including devices the other wouldn't. Love it.
Date published: 2016-08-30
Rated 5 out of 5 by from Best inverter I've ever owned As a cross country truck driver, I need clean power in my truck. The PV2000 has plenty of power to spare for me. In the truck I use a 4.6 cu.ft. refrigerator, microwave, George Foreman grill, crockpot, electric skillet and lighting. It doesn't interfere with the cb radio at all. I've had it for 3 years now and it has never missed a beat.
Date published: 2014-10-07
Rated 5 out of 5 by from built like a battle ship got my frist trip lite, pv 100 in 1962 best darn thing I ever had..got a fc2000 and it lives up to its name.runs everything with out a hiccup..the only prob. I have is with my Lafayette power amp.the transformer over heats.and its a classic, so I don't use it..everything else runs fine (the amp works great on outside power)
Date published: 2014-06-20
  • y_2018, m_10, d_20, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_16
  • loc_en_US, sid_6LM57, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.