ST
TRIPP LITE

Inverter, 115VAC, 24VDC, 2400W, 2-Outlet

  • Item # 5JK24
  • My Part #
  • Mfr. Model # PV2400FC
  • Catalog Page # 209
  • UNSPSC # 32121705
Inverter, 115VAC, 24VDC, 2400W, 2-Outlet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $743.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 38.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PowerVerter Plus converts DC power from connected batteries into AC power for connected equipment. It can provide up to twice its continuous output rating for short periods, enabling it to run electrical devices such as motors that have a high power demand at startup.

View More

Technical Specs

  • Item Inverter
  • Inverter Output Voltage 115VAC
  • Inverter Input Voltage 24VDC
  • Nominal Output Power 2400W
  • Peak Output Power 4800W
  • Number of Outlets 2
  • Outlet Type Standard 3-Prong Outlet
  • DC Connection 2 Bolt-Down Terminals
  • Height 7.25"
  • Width 8.50"
  • Depth 16.25"
  • Case Material Polycarbonate
  • Includes Set of High Current DC Input Terminals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Inverter,115VAC,24VDC,2400W,2-Outlet is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from These Inverters are not reliable. We as a company have had to have these warrantied 3 times already and Im sure we wont agin we'll just take the credit
Date published: 2016-10-10
  • y_2018, m_11, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5JK24, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.