Skip Content

DG
TRIPP LITE

Outlet Strip, 24 Outlets, 20.0 Max. Amps, 15 ft. Cord Length

  • Item # 33L709
  • My Part #
  • Mfr. Model # PS7224-20T
  • Catalog Page # N/A
  • UNSPSC # 39121710
Outlet Strip,20A,24 Outlet,15 ft.,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This outlet strip is designed for indoor use, to deliver power safely where needed.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Number of Total Outlets - Ext. Cords and Outlet Strips 24
  • Max. Amps - Ext. Cords and Outlet Strips 20.0
  • Cord Length - Ext. Cords and Outlet Strips 15 ft.
  • Number of Power Switches 1
  • Power Indicator Yes
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration (2) 5-15/20R, (22) 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips L5-20P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Mounting Style Clip
  • Color - Ext. Cords and Outlet Strips Gray
  • Voltage 120
  • Outlet Center Distance 2-13/16"
  • NEC Cord Designation SJT
  • For Use With Offers Vertical or Horizontal Multi-outlet Power Distribution in Rack Enclosures, Raceways, Desktops and More
  • Length 72"
  • Width 1-1/2"
  • Height 1-1/2"
  • Circuit Breaker Yes
  • Includes Mounting Hardware, Instruction manual
  • Standards UL and cUL Listed
  • Item Outlet Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms