Skip Content
TP
TRIPP LITE

External Battery Pack, 48VDC, For Use With: 1AYA9, 5JK35, 6FXN8

  • Item # 3RY92
  • Mfr. Model # BP48V60RT-3U
  • Catalog Page # N/A
  • UNSPSC # 26111710
External Battery Pack, 48VDC, For Use With: 1AYA9, 5JK35, 6FXN8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,680.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 160.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item External Battery Pack, 48VDC
  • For Use With 1AYA9, 5JK35, 6FXN8
  • Height 5.25"
  • Depth 25.00"
  • Width 17.50"
  • Includes Mounting Hardware
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


External Battery Pack, 48VDC, For Use With: 1AYA9, 5JK35, 6FXN8 is rated 3.3 out of 5 by 3.
Rated 5 out of 5 by from "Reliable UPS source!" "UPS works well and the digital display is a plus!"
Date published: 2017-04-05
Rated 1 out of 5 by from Don't buy it. Product under performed and stopped working within 2 years. Unfortunately I didn't get it to tripplite quick enough and they are more than glad to tell me there is nothing they can do. We will go back to using a different product in enterprise environment. Total waste of money, the quality sucks.
Date published: 2017-03-06
Rated 4 out of 5 by from Price vs. competitor I spent a lot of time configuring different UPS systems and determining what my needs were for a UPS. When all was said and done, each time, the Tripp Lite brand always ended up on top for features and price. I've now installed my new Tripp Lite UPS system and their software suite to ensure my systems shut down gracefully. I am completely satisfied with my system and will recommend Tripp Lite to anyone I know who is looking.
Date published: 2013-09-06
  • y_2017, m_8, d_18, h_2
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_3RY92, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.