Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TRIPP LITE

Display Extender Transmitter, RCA

  • Item# 6HKJ8
  • Mfr. Model# B136-004
  • Catalog Page# 465
  • UNSPSC# 39121414
Display Extender Transmitter,RCA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $298.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.73 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This unit splits a single component video and stereo audio signal into five (one local, four remote). It extends a 1080p (60Hz) component video and stereo audio signal up to 300 ft. when using 24Awg, solid wire UTP cable, or up to 400 ft. when using Zero-Skew UTP cable. An extra set of component video and stereo audio connectors provide an optional local display. Connect up to thirteen displays (one local, twelve remote) by daisy-chaining three of these units together. A 1-ft. component video and stereo audio daisychain cable is included.

View More

Technical Specs

  • Item Display Extender Transmitter
  • Cable Type RCA
  • Connection (5) RCA Female to (5) RCA Female/ (4) RJ45 Female
  • Color Black
  • Features Splits A Single Component Video And Stereo Audio Signal Into Five (1 Local, 4 Remote). Extends A 1080P (60Hz) Component Video And Stereo Audio Signal Up To 300 Ft. When Using 24AWG, Solid Wire UTP Cable (Tripp Lite N202-Series); Or, Up To 400 Ft. When Using Zero-Skew UTP Cable (Tripp Lite P524-01K). Connect Up To 13 Displays (1 Local, 12 Remote) By Daisychaining 3 B136-004 Units Together. Includes A 1 Ft. Component Video And Stereo Audio Daisychain Cable
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.