Skip Content

C3
TRIPP LITE

Display Extender Receiver,VGA/3.5mm

  • Item # 6HKJ1
  • My Part #
  • Mfr. Model # B132-100A
  • Catalog Page # N/A
  • UNSPSC # 39121414
Display Extender Receiver,VGA/3.5mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $117.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compatible with all operating systems, this display side remote unit extends a VGA and audio signal up to 500 ft. away from the source using a Cat5e/Cat6 cable. It supports video resolution up to 1920 x 1440. The built-in equalization and gain controls adjust the video image. A screwdriver and an instruction manual are included.

View More

Technical Specs

  • Item Display Extender Receiver
  • Cable Type VGA/3.5mm
  • Connection RJ45 Female to HD15 Female/ 3.5mm Female
  • Color Black
  • Features Use With B132-004A 4-Port VGA/Audio Over Cat5 Local Unit. Built-In Equalization And Gain Controls. 5V, 2A Power Supply Included. No External Power Required. Compatible With VGA, SVGA, XGA, SXGA And UXGA Computer Resolutions, Supports Video Resolutions Up To 1920 X 1440 At 60Hz, Compatible With All Operating Systems
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 Great for surveillance monitors Using existing CAT5 infrastructure, this is the best way to have surveillance monitors in public places while keeping the computer/DVR in a more secure location. September 5, 2013
  • 2015-09-08T19:45:57.620-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6HKJ1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.