Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Display Extender Receiver, VGA, Cat5e/6

  • Item# 13J034
  • Mfr. Model# B132-100-1
  • Catalog Page# 465
  • UNSPSC# 52161523
Display Extender Receiver,VGA, Cat5e/6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $96.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring built-in equalization and gain controls to adjust the video image, this receiver supports a maximum resolution of 1920 x 1440 (60Hz). The included mounting hardware allows the unit to be wall mounted, rack mounted, or pole-mounted. When used with Two Port Extender/Splitter Transmitter No. 31KZ73 (available separately), this receiver can extend a 1024 x 768 (60Hz) video signal up to 1000 ft. when using 24Awg, solid wire Cat5e/6 cable.

View More

Technical Specs

  • Item Display Extender Receiver
  • Cable Type VGA, Cat5e/6
  • Connection HD15 (Female) And RJ45 (Female)
  • Color White
  • Features Includes Mounting Hardware Allowing ]Wallmount, Rackmount Or Polemount
  • Hz 60
  • Installation Method Mounting Kit
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.