Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TRIPP LITE

Display Extender Kit, S-Video

  • Item# 6HKK3
  • Mfr. Model# B137-101
  • Catalog Page# 465
  • UNSPSC# 39121414
Display Extender Kit,S-Video close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Display Extender Kit
  • Cable Type S-Video
  • Connection S-Video Male/ (2) RCA Male to RJ45 Female
  • Color Black
  • Features Comes With Both Local And Remote Units. Extends A 480P (60Hz) S-Video And Stereo Audio Signal Up To 500 Ft. When Using 24AWG, Solid Wire UTP Cable (Tripp Lite N202-Series); Or, Up To 700 Ft. When Using Zero-Skew UTP Cable (Tripp Lite P524-01K). No External Power Required. Built-In S-Video And Stero Audio Connectors Plug Directly Into The Source And Display Without The Need For Additional Cables
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms