Skip Content

ST
TRIPP LITE

Display Extender Kit,HDMI

  • Item # 6HKJ6
  • My Part #
  • Mfr. Model # B125-150
  • Catalog Page # N/A
  • UNSPSC # 39121414
Display Extender Kit,HDMI close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.63 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring fully automatic equalization up to 40dB, this HDCP-compliant kit extends an HDMI signal up to 230 ft. over Cat5/6 cable. No system control is required. It also eliminates equipment noise in the viewing environment. A green LED indicates that the unit is receiving power. A red LED lets you know when the unit is not receiving a working signal.

View More

Technical Specs

  • Item Display Extender Kit
  • Cable Type HDMI
  • Connection HDMI Female to (2) RJ45
  • Color Black
  • Features Extends An HDMI Signal Up To 230Ft Over Cat5/6 Cable (480P). Compatible With 480P, 720P, 1080I, And 1080P Resolutions.Hdcp Compliant. Eliminates Equipment Noise In The Viewing Environment
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.