Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

Display Extender Kit, DVI

  • Item# 6HKJ3
  • Mfr. Model# B140-101
  • Catalog Page# 465
  • UNSPSC# 39121414
Display Extender Kit,DVI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $75.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.66 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This two-piece transmitter and receiver kit extends a DVI-D single-link signal over a long distance with a single Cat5e/6 patch cable. When using 24Awg, solid wire UTP cable, it can extend a 1024 x 768 (60Hz) signal up to 100 ft., and a 1600 x 1200 (60Hz) signal up to 50 ft.

Installation is quick and easy. Simply attach the local unit to your DVI source, attach the remote unit to your display, and then connect a Cat5e/6 patch cable between the two. The signal will be sent with perfect video quality. This kit is compatible with all operating systems - no software or drivers are required. Instructions are included.

View More

Technical Specs

  • Item Display Extender Kit
  • Cable Type DVI
  • Connection DVI-D Single-Link Male to RJ45 Female
  • Color Black
  • Features Extends A DVI-D Single-Link Signal Up To 100 Ft. At 1024 X 768 (60Hz), Or Up To 50 Ft. At 1600 X 1200 (60Hz) When Using 24AWG, Solid Wire UTP Cable (Tripp Lite N202-Series). Compatible With All Operating Systems; No Software Or Drivers Required. No External Power Required
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.