Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TRIPP LITE

VGA, Cat5e/6 Display Extender Kit, White

  • Item# 13J036
  • Mfr. Model# B130-101-WP-1
  • Catalog Page# 465
  • UNSPSC# 52161523
VGA, Cat5e/6 Display Extender Kit, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Display Extender Kit
  • Cable Type VGA, Cat5e/6
  • Color White
  • Features Includes 2 Wall Plates
  • Hz 60
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None