Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TRIPP LITE

AC to DC Converter, 7A

  • Item# 5JK22
  • Mfr. Model# PR 7
  • Catalog Page# 285
  • UNSPSC# 39121004
AC to DC Converter, 7A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $86.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Efficiently convert 120VAC to 13.8VDC while protecting against overcurrent with this precision-regulated DC power supply. It features crowbar protection on units larger than 15A to prevent damage to connected equipment. Regulated output voltage maintains up to 95% of no-load value. The heavy-duty power transformer feature helps provide complete isolation from noise on incoming AC power. Chassis-mount fuse included.

View More

Technical Specs

  • Item DC Power Supply
  • Output Volts (DC) 13.8VDC
  • Output Current (Amps) 7
  • Input Voltage 120VAC
  • Input Frequency (Hz) 60
  • Width 6.5"
  • Height 3.75"
  • Depth 7.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 Very dependable power supply This is a great power supply. I have had mine for over 15 years. I use it to power my 2 way radios and also have cigarette lighter adapter to charge other things. January 3, 2014
Rated 5 out of 5 by This is a very good general purpose power supply. It replaced the old one of the same kind which had DC Volt issues. I only had to modify it because this had to feed an AC voltage to the top of an Electrical Trainer that we needed in our Automotive Electrical courses. Thanks, Grainger, for coming through again. Great prices, great customer service, great convenience. January 15, 2013
  • 2015-09-08T19:49:51.138-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5JK22, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.