Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TRIPP LITE

AC to DC Converter, 48A

  • Item# 5JK21
  • Mfr. Model# PR 60
  • Catalog Page# 285
  • UNSPSC# 39121004
AC to DC Converter, 48A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $557.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 28.5 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Efficiently convert 120VAC to 13.8VDC while protecting against overcurrent with this precision-regulated DC power supply. It features crowbar protection on units larger than 15A to prevent damage to connected equipment. Regulated output voltage maintains up to 95% of no-load value. The heavy-duty power transformer feature helps provide complete isolation from noise on incoming AC power. Chassis-mount fuse included.

View More

Technical Specs

  • Item DC Power Supply
  • Output Volts (DC) 13.8VDC
  • Output Current (Amps) 48
  • Input Voltage 120VAC
  • Input Frequency (Hz) 60
  • Width 10.5"
  • Height 6.75"
  • Depth 11.5"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 6reviewers.
Rated 5 out of 5 by Excellent quality We recently purchased this to power our radio base station at our fire department. This was the first time we've purchased a Tripp Lite power supply and we are very impressed with the quality of construction and performance. I would highly recommend this item and plan on purchasing more in the future, February 12, 2015
Rated 5 out of 5 by Reliable This has been in a heavy manufacturing environment running steadily for 4 years. February 4, 2015
Rated 5 out of 5 by You want reliable - go no further I bought this to power my new HF ham radio transceiver. None of these transceivers come with their own power supplies, though some vendors or suppliers will bundle or recommend one. I have a simple rule, based on experience - consider Trippe first. I wasn't disappointed. This is a very quiet, cool running power supply that handles all of my needs, and has room for growth. Having said that, the price was reasonable - not a bargain, but considering the quality, it was quite reasonable. I would definitely recommend it. In fact, if I needed another power supply, I'd get another one of these. October 5, 2014
Rated 5 out of 5 by Great product The PR- 60 converter works very well. We use it to life test 12 volt pumps and we run it 1000 hours at a time. It holds up great. Be careful handling the converter it is heavy and if you tip it toward the plastic fuse holder, it will break. If you don't notice you have broke the fuse holder and you turn it on, you can damage the converter. December 30, 2013
Rated 5 out of 5 by Supurb manufactor this power supply is great for the money it is by far the best. well made and constructed.. simple to use self explanatory even for not so savoy person... March 10, 2013
Rated 4 out of 5 by Power up an entire 12v display 115v to 12v converter used to power up and entire display of electronics. Works really great, unless you get hit by lighting January 11, 2013
  • 2016-08-21 T23:42:19.776-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_5JK21, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.