Navigation Menu New

Access My Account, Order History, Lists and more here.

30EF37 PR3UL UNSPSC # 39121004

Tap image to zoom.

Roll over image to zoom.

DC Power Supply, 120V, 3A

  • Item # 30EF37
  • Mfr. Model # PR3UL
  • UNSPSC # 39121004
  • Catalog Page # 212 212
Country of Origin Taiwan. Country of Origin is subject to change.

Efficiently converts 120VAC to 13.8VDC while protecting against overcurrent. Regulated output voltage maintains up to 95% of no-load value. A heavy-duty power transformer provides complete isolation from noise on incoming AC power. Chassis-mount fuse included. Programmable and includes instruction manual with warranty information.

Technical Specs

  • Item DC Power Supply
  • Output Volts (DC) 13.8
  • Output Current (Amps) 3
  • Current Limits 0% to 100%
  • Meter Type LED
  • Input Voltage 120
  • Input Frequency (Hz) 60
  • Protection Over Voltage
  • Connection Hardwire Terminals
  • Display Dual LED
  • Includes Instruction Manual with Warranty Information
  • Manufacturers Warranty Length 1 yr
  • Width 3.5 in
  • Height 5.5 in
  • Depth 7.0 in
  • Calibration Certificate Yes

Efficiently converts 120VAC to 13.8VDC while protecting against overcurrent. Regulated output voltage maintains up to 95% of no-load value. A heavy-duty power transformer provides complete isolation from noise on incoming AC power. Chassis-mount fuse included. Programmable and includes instruction manual with warranty information.

Back to Top