Skip Content

ST
TRIPP LITE

Battery Charger/Inverter,115VAC,1250W

  • Item # 5KB74
  • My Part #
  • Mfr. Model # APS1250
  • Catalog Page # 221
  • UNSPSC # 39121006
Battery Charger/Inverter,115VAC,1250W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $555.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 24.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tripp Lite Inverter/Charger is the quiet alternative to gas generators, with no fumes, fuel, or noise to deal with. You get AC electricity anywhere and anytime you need it: utility power disruptions, rolling down the highway, dry camping in majestic back country or parked overnight at a money-saving non-electric site. The inverter/charger provides your equipment with utility- or generator-supplied AC electricity (filtered through premium ISOBAR® surge protection) whenever available. In addition, your inverter/charger automatically recharges your connected battery bank.

View More

Technical Specs

  • Item Inverter and Battery Charger
  • Peak Output Power 2500W
  • Case Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Battery Charger/Inverter,115VAC,1250W is rated 4.9 out of 5 by 14.
Rated 5 out of 5 by from Great as an auto-switchover backup for my sump pump I was searching for a versatile Inverter that charges batteries from A/C power for use with my basement sump pump. This unit it probably a bit larger than I needed, but teamed up with a marine battery, it seems to be doing the job. After fully charging the battery and unplugging the Inverter, the pump ran for 8-hours (the pump was running about once every 20-30 minutes for 20- seconds.) At the end of the test period, the battery was still almost fully charged. Of course that's a function of the battery...but the point is the Inverter did not fail or overload while in use. If we get a long-term power outage, there appears to be enough capacity to also run pumps installed in my window wells (one at a time) or the refrigerator if water incursion is not a threat.
Date published: 2017-09-01
Rated 5 out of 5 by from Great product!! I use this inverter/charger in conjunction with four 100Ah deep cycle batteries to keep one of my critical systems up and running - it performs flawlessly!
Date published: 2017-08-23
Rated 5 out of 5 by from product that does it is expected to do @ a reasonable price thanks
Date published: 2017-05-25
Rated 5 out of 5 by from Excellent Product I am using this inverter for back-up on my 1/4 HP submersible sump pump in case of a power outage. TrippLite has a great working WhitePaper that showed me all the steps and sizing. I did not see the need for the ground fault version as my installation is high and dry. My plumber told me that 12 volt stand alone sump pumps were basically bilge pumps from a boat and not at all reliable. Tripp Lite had the solution.
Date published: 2017-02-14
Rated 5 out of 5 by from Works great Primary use is to power sump pump during power outages. I've also ran a small heater, various power tools, and a large dehumidifier without a problem. Keeps two very large deep cycle batteries charged and maintained easily.
Date published: 2016-12-27
Rated 5 out of 5 by from Yes I use this inverter for solar system full house for 3 years .. 24/7 on excellent . Low draw Super happy .
Date published: 2016-03-27
Rated 4 out of 5 by from Nice solution for Pellet stove backup power. I purchased this product to serve as a backup power source for my pellet stove. The power at my home is very unreliable and I;m not always here to start the generator when power goes out. This unit has performed flawlessly for me. It keeps the battery, a Vmaxtanks VMAX SLR155 AGM, charged perfectly. I gave the product 4 out of 5 stars as I wish it had one more feature which would be to a line conditioning feature when in AC-mode. Combining the features of this inverter and tripp-lite's LC2400 would make for an awesome combination for folks with the need for an inverter because of unreliable grid power.. Hey maybe this could be a new product idea! Over all I highly recommend this inverter product and the Tripp-lite company.
Date published: 2015-02-27
Rated 5 out of 5 by from Excellent Inverter This Inverter has gotten me out of a lot of trouble numerous times! I use it for battery back-up for my sump pump and it has never failed to impress. Maintains my battery at peak capacity and switches power over flawlessly. What more could you ask for! Tripp Lite never fails to impress!
Date published: 2014-11-01
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_5KB74, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.