Skip Content
NC
TRIPP LITE

Battery Charger/Inverter, 115VAC, 2000W

  • Item # 4HHJ1
  • Mfr. Model # UT2012UL
  • Catalog Page # 221
  • UNSPSC # 32121705
Battery Charger/Inverter,115VAC,2000W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $1,330.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 46.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tripp Lite Utility Work Truck Inverter / Charger is a quiet alternative to gas generators with no fumes, fuel, or noise. It provides equipment with utility or generator supplied AC electricity filtered through premium ISOBAR surge protection. This DC-to-AC inverter with automatic line to battery transfer and integrated charging system serves as an extended run UPS, a standalone power source, or an automotive inverter suitable for rugged work site applications.

View More

Technical Specs

  • Item Inverter and Battery Charger
  • Peak Output Power 4000W
  • Case Material Polycarbonate
  • Standards UL458
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Battery Charger/Inverter,115VAC,2000W is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent Product Purchased this product as a Sump Pump Battery Back-up Inverter for my main sump pump. Works great and much more convenient than having a separate, low capacity 12VDC Sump Pump.
Date published: 2016-08-23
  • y_2017, m_8, d_8, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4HHJ1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.