C3
TRIPP LITE

Battery Charger/Inverter, 115VAC, 2400W

  • Item # 2GZR7
  • My Part #
  • Mfr. Model # APS2448UL
  • Catalog Page # 209
  • UNSPSC # 39121006
Battery Charger/Inverter, 115VAC, 2400W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,396.39 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 42.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tripp Lite's DC-to-AC inverter with automatic line-to-battery transfer and integrated charging system serves as an extended run UPS, a standalone power source or an automotive inverter. Features include an auto transfer switching option for battery backup/UPS operation.

View More

Technical Specs

  • Item Inverter and Battery Charger
  • Peak Output Power 4800W
  • Case Material Polycarbonate
  • Standards UL (USA) and CSA (Canada)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Battery Charger/Inverter,115VAC,2400W is rated 4.7 out of 5 by 3.
Rated 5 out of 5 by from Flawless performance for 10-15 years, fan is still silent! This unit has been in constant trouble-free service so long I don't remember how long. 10 - 15 years. Very sturdy construction and robust connections (mine is not the UL version). Once a year I vacuum the dust off the fan grille which runs continuously and still runs quietly- remarkable in itself.
Date published: 2018-03-13
Rated 4 out of 5 by from PowerVerter was installed and perform as it claims it would The PowerVerter 2448UL perform after installation as it claims it could
Date published: 2014-10-01
Rated 5 out of 5 by from Over 2 years and very reliable. I have two of these units at my house, I have them connected to a large stack gel batteries. They are back up for the freezer and furnace and a few other things. I have them running in UPS mode and so far I have not had a single problem with either unit. I never can tell when they switch over to battery except for the other lights go out. I really like the 48 volt DC version because they only pull 50 amps at full load but the way I have them set up they take about 18 amps DC as a pair when everything is on to keep things working when the power is out, I am lightly loading them. You never know when you might need to add something. They are very easy to set up the dip switches for different modes which I really like as an option. My only complaint, the charge voltage for gel batteries is about 55 Volts, it keeps the batteries really full but shortens their life considerably. I have an external charger running 53.5 volts, I get years out of the batteries and the run time is not noticeably less and I buy fewer batteries. I do recommend having a good ground at the inverter and surge protection on the AC Mains.
Date published: 2013-09-10
  • y_2019, m_1, d_22, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_2GZR7, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.