TP
TRIPP LITE

Battery Charger/Inverter, 115VAC, 3600W

  • Item # 1AYB1
  • My Part #
  • Mfr. Model # APS3636VR
  • Catalog Page # 209
  • UNSPSC # 39121006
Battery Charger/Inverter, 115VAC, 3600W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,622.27 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 59.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tripp Lite's 3-function DC-to-AC inverter with auto line-to-battery transfer and integrated charging system serves as an extended run, line interactive UPS or standalone power source. Features include an advanced battery charger, and fast load switching with less transfer time.

View More

Technical Specs

  • Item Inverter and Battery Charger
  • Peak Output Power 7200W
  • Case Material Polycarbonate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Battery Charger/Inverter,115VAC,3600W is rated 5.0 out of 5 by 2.
Rated 5 out of 5 by from it is very strong when i need this kind of verter i went to the market and look for these kind of it verter from many of shops , when i saw your product i ask about it ,they give me a lot of Characteristics , i was impressed by my brother and I asked where he was an electronic engineer and impressed by the specifications and advised me in your equipment. I asked also an electrical engineer who works for the institution that I work with and advised me your equipment because my foundation used the same kind yours. I live in the Republic of Yemen in Sana'a city and work in the Social Fund for Development and since our city is under power outages always The Fund uses the devices to store electricity, as well as most of the houses, and since I lived in my new house you need to stockist of electricity so I can take advantage of the electricity in case of interruption
Date published: 2013-12-26
Rated 5 out of 5 by from excellent product I use an APS3636VR with 3 AGM deep cycle batteries to provide backup power for our house in the Bahamas. The inverter powers our water pump, refrigerator, coffee pot, lights in the living areas and fans. It switches automatically when the city power fails, takes care of the recharging of the batteries in a trouble free way. The only problem I have had is that it will not drive the long internet cable supplied with the remote control unit. When I use a short (3 ft) cable it works well.
Date published: 2011-12-08
  • y_2019, m_1, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_1AYB1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.