Skip Content
NC
TRIPP LITE

Battery Charger/Inverter,115VAC,2000W

  • Item # 19N909
  • My Part #
  • Mfr. Model # MRV2012UL
  • Catalog Page # 221
  • UNSPSC # 32121705
Battery Charger/Inverter,115VAC,2000W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $950.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 46.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Powerverter is a heavy-duty, DC-to-AC inverter with automatic line-to-battery transfer and integrated charging system that serves as an extended-run UPS, a standalone power source or an automotive inverter suitable for recreational applications.

View More

Technical Specs

  • Item Inverter and Battery Charger
  • Peak Output Power 4000W
  • Case Material Polycarbonate and Aluminum
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Battery Charger/Inverter,115VAC,2000W is rated 3.7 out of 5 by 3.
Rated 1 out of 5 by from Replaced Once and down again I actually purchased this product through my local RV show and just two years from the purchase I had to replace it again and now the replacement which also paid for has gone out. I wish I had the same experience as the others with this product.
Date published: 2014-07-18
Rated 5 out of 5 by from this replaced a very expensive RV unit I replaced a very expensive RV Inverter/charger with this unit, 3 years ago. It has performed excellent. It is in my 40 Diesel motorhome, and everything works excellent. I highly recommend it to R-vers.
Date published: 2013-09-07
Rated 5 out of 5 by from Powerful, seamless transition & easy to install. When it came time to find a new inverter I proceeded to research all of them out there and, of course, I was looking to get the most bang for my buck. When I found the tripp lite brand I was most impressed with the fact that their warranty was for 2 years - especially, when you consider that this is for use in an RV! I felt that if they were willing to stand by their inverter for 2 years I could give it a whirl. I was not disappointed. The installation was easy, it just went right in place of the old unit. But, what I really liked was that it has a controller to monitor output level. It can be always on or just come on when a certain level of use is needed. I have had the unit for almost a year and waited to write the review until I could put it through its paces. The inverter/charger is more than adequate for our RV use. I cannot think of anything that I would add negatively except that the position of the hadrwireing for the battery connection is not easily accessible. It has been a worthwhile investment and a pleasure to use while camping. I love having all the power I need without having to run the generator. It's Perfect!
Date published: 2012-04-04
  • y_2017, m_9, d_18, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_19N909, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.