Skip Content
NH
TRIPP LITE

Battery Charger/Inverter, 115VAC, 1500W

  • Item # 19N908
  • Mfr. Model # RV1512UL
  • Catalog Page # 221
  • UNSPSC # 32121705
Battery Charger/Inverter,115VAC,1500W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $802.56 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 44.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

16.6 millisecond automatic transfer between line and battery power supports UPS protection during blackouts and voltage fluctuations, for equipment compatible with a one cycle transfer time. The protected hardwire bolt-down input lugs safely accept heavy gauge input wiring from attached battery bank.

View More

Technical Specs

  • Item Inverter and Battery Charger
  • Peak Output Power 3000W
  • Case Material Polycarbonate
  • Standards UL458 (USA) and CSA (Canada)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.