Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
TRIPP LITE

Battery Charger/Inverter,115VAC,2000W

  • Item # 19N904
  • My Part #
  • Mfr. Model # APS2012SW
  • Catalog Page # 209
  • UNSPSC # 32121705
Battery Charger/Inverter,115VAC,2000W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,289.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 55.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PowerVerter converts DC power from connected batteries into AC power for connected equipment. Inverter has a quiet, high efficiency operation, high surge capacity, and low idle current. Pure sine wave output and seamless transfer switching.

View More

Technical Specs

  • Item Inverter and Battery Charger
  • Peak Output Power 4000W
  • Case Material Powder Coated Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Battery Charger/Inverter,115VAC,2000W is rated 3.0 out of 5 by 3.
Rated 5 out of 5 by from Better than advertised I have installed 5 of these units in server rooms for UPS power to servers and workstations. Although one was bad right out of the box Tripp-Lite sent a replacement immediately. All 5 of these units are performing perfectly. Some are 4 years old. I connect 2 very large Deep-Cycle batteries for great runtime. Use 0ga. wire on this for battery leads as the drain is substantial. The last power outage ran the server and 5 workstations for 50 minutes before we got it all shut down and the batteries still had 50% capacity left!
Date published: 2014-10-15
Rated 2 out of 5 by from Trips at lower load than old unit, AC or 12 volt. Compared to 1994 Freedom 2000 watt unit replaced by Tripp Lite unit: trips off while only running microwave on battery, while on shore power it trips off same loads carried by old unit, noisy fan while small loads, draws much more battery power when load is less than 200 watts.
Date published: 2013-04-25
Rated 2 out of 5 by from Trips at lower load than old unit, AC or 12 volt. Compared to 1994 Freedom 2000 watt unit replaced by Tripp Lite unit: trips off while only running microwave on battery, while on shore power it trips off same loads carried by old unit, noisy fan while small loads, draws much more battery power when load is less than 200 watts.
Date published: 2013-04-25
  • y_2018, m_7, d_15, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_19N904, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.