Skip Content
WG
TRIPP LITE

9 ft. Metal Outlet Strip with 6 Outlets, Black/Yellow

  • Item # 2KGF3
  • Mfr. Model # TLM609NS
  • Catalog Page # N/A
  • UNSPSC # 39121610
9 ft. Metal Outlet Strip with 6 Outlets, Black/Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $43.30 / each

Web Price $43.30

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.98 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Tripp Lite power strip is designed to safely distribute power to connected equipment in harsh environments. It provides a convenient source for multiple outlets wherever they're needed. Its outlets distribute AC power to a wide range of power tools, drill presses, air compressors, power sanders, and more.

View More

Technical Specs

  • Item Outlet Strip
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • Max. Amps - Ext. Cords and Outlet Strips 12
  • Cord Length - Ext. Cords and Outlet Strips 9 ft.
  • Number of Power Switches 1
  • Power Indicator Yes
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Mounting Style Keyhole
  • Color - Ext. Cords and Outlet Strips Black/Yellow
  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Number of Transformer Outlets 2
  • Voltage 120
  • NEC Cord Designation SJT
  • For Use With Industrial, Automotive, Factory and Hardware Environments
  • Length 15-31/32"
  • Width 3-5/64"
  • Height 1-39/64"
  • Circuit Breaker Yes
  • Includes Four Safety Covers, Owner's Manual
  • Standards UL and cUL Listed
  • Footnotes 8,10
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.