Skip Content

ST
TRIPP LITE

8-Outlet Surge Protector Outlet Strip, NEMA: 5-15P, 13"L, White

  • Item# 33L729
  • Mfr. Model# SK6-6/SPIKEBAR
  • Catalog Page# N/A
  • UNSPSC# 39121610
8-Outlet Surge Protector Outlet Strip, NEMA: 5-15P, 13"L, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $53.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Each outlet comes with a child safety cover. Cord is attached to a space-saving, right-angle plug.

View More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Outlets 8
  • Color White
  • Cord Length 8 ft.
  • Rated Joules 1080
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 13"
  • Mounting Style Multiple Keyhole
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 2-1/2"
  • Depth 1-1/2"
  • Telephone/Fax Surge Protection No
  • Coax Surge Protection No
  • Circuit Breaker Yes
  • Number of Transformer Outlets 4
  • Outlet Center Distance 28.6mm
  • For Use With Personal Computers, Cad/Cam/Cae Workstations, Network Nodes, Fileservers, Point-Of-Sale Terminals, Audio/Visual Devices, and More
  • Hz 50/60
  • Includes Instruction Manual with Warranty Information
  • Standards UL1449/1363/Cul, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 4reviewers.
Rated 4 out of 5 by Surge Suppressor Outlet Strip Has Nice Features This Surge Suppressor Outlet Strip has the power cord exit the rear while the On / Off Switch is located in the front, which makes it ideal for being located in a multimedia cabinet. With the cord located at the rear the cord can exit the cabinet with less than six inches of the cord inside the cabinet. That means less clutter of wiring. With the On / Off switch in the front, it makes it easy to reach in the cabinet to turn on your multimedia system. The only thing I found peculiar was that in the picture on the box the middle LED is labeled "Fault", but on the power strip I received it is labeled "Grounded". Since the LED is Red in color, it make sense that it shouldn't be lit with a properly wired outlet, and that is the case, but to rename the LED "Grounded" is a bit confusing, because a properly grounded outlet strip would be better represented by a Green LED which stays on. I contacted the manufacturer about the LED and they confirmed that the RED LED should be off, and that it still represents a fault wien lit even if the LED is not actually labeled "Fault" anymore. February 23, 2016
Rated 5 out of 5 by Great and unusual product This (and the apparently identical SUPER8) and the 6-outlet SPIKESTIK are the only outlet strips on the market where the cord comes in at the opposite end from the power switch. You don't have to reach over all the cords to reach the switch! Very convenient. April 22, 2014
Rated 5 out of 5 by Has been working fine until now. Working very well until present. Has worked fine for past 5 years. Like it fine. Plenty of outlet space and "long" cord. July 23, 2013
Rated 5 out of 5 by Great price! Great price and protects my electronics. I am super happy to have purchased this. October 30, 2012
  • 2017-01-15 T19:41:14.288-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_33L729, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.