Skip Content

C3
TRIPP LITE

8-Outlet Datacom Surge Protector, 144kA, NEMA: 5-15P, 9-35/64"L, Gray

  • Item# 9DZR2
  • Mfr. Model# TLP808TELTV
  • Catalog Page# N/A
  • UNSPSC# 39121610
8-Outlet Datacom Surge Protector, 144kA, NEMA: 5-15P, 9-35/64"L, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $63.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Surge suppression shields equipment from the strongest surges and line noise.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Outlets 8
  • Color Gray
  • Cord Length 8 ft.
  • Communication Port (2) Coaxial, (3) RJ11 Telephone
  • Rated Joules 2160
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 9-35/64"
  • Max. Surge Current 144kA
  • Mounting Style Keyhole
  • Power Indicator Yes
  • Noise Attenuation Up to 40dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 4-55/64"
  • Depth 1-33/64"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection Yes
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 3
  • Outlet Center Distance 28.5mm Standard and 57mm Transformer
  • For Use With Home Computers, TV/VCR/DVD Players, Stereos and Other Important Electrical Equipment
  • Hz 50/60
  • Includes 6 ft. Telephone Cord, 6 ft. Gold Coax Cable, Instruction Manual with Warranty Information
  • Standards UL1449/1363/497A/cUL, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 4.8 out of 5 by 9reviewers.
Rated 5 out of 5 by Excellent Product Well made, sleek design, and compact. Works as advertised and then some! November 20, 2016
Rated 5 out of 5 by All the right features I bought this protector for my TV setup, and because the wiring was exposed to where little kids could get at it. Child covers were a must! Coax protection was a plus. So now I've got help with cable & electrical surges ... as well as inquisitive kids. August 9, 2016
Rated 5 out of 5 by Definitely worth buying I bought this product after losing 2 cordless phones and a TV from lightning within a month. Living in Florida lightning strikes are a constant worry and this season seems to be a bad one. Since connecting my phone, satellite receiver, and new TV I haven't lost anything even though we've had some wicked storms. I really like that it had LED indicators to let you know if it's still working. I'm planning on buying additional Tripp products to protect other electronics in my house and office July 25, 2016
Rated 5 out of 5 by Great protection for the price Bought the Tripp-Lite to replace another surge protector for our television, satellite system, Apple TV and sound/DVD system. Has all the necessary plug options we needed for all our equipment and was easy set up. The on/off switch is lit when on and also the light indicating the surge protection and ground are working are good features. June 25, 2016
Rated 5 out of 5 by I would buy this product Ivuse this product for my desktop computer and accessories. This thing works like a charm. No fuss, no miss. Great product. February 9, 2016
Rated 4 out of 5 by I like it My father recommended this and I like it so far. I use it for my home office December 27, 2015
Rated 4 out of 5 by Working well! Good features and price. Has worked great for years. No surges to test it so far. October 29, 2014
Rated 5 out of 5 by Best on the market. Purchased for outages. Route wires off this one to fridge, freezer, computer TV, a light or two and wireless. Could do more but my generator can't. October 1, 2014
  • 2017-01-15 T19:40:43.925-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_9, tr_9
  • loc_en_US, sid_9DZR2, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.