Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TRIPP LITE

8 ft. Datacom Surge Protector, Gray; No. of Total Outlets: 8

  • Item# 6FXR0
  • Mfr. Model# TLP808NETG
  • Catalog Page# N/A
  • UNSPSC# 39121610
8 ft. Datacom Surge Protector, Gray; No. of Total Outlets: 8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $113.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Total Outlets - Ext. Cords and Outlet Strips 8
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 8 ft.
  • Communication Port (2) RJ45 Network
  • Rated Joules 2160
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips Right Angle 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Datacom Surge Protector
  • Number of Transformer Outlets 3
  • Voltage 120
  • Length 9-35/64"
  • Max. Surge Current 144kA
  • Mounting Style Keyhole
  • Noise Attenuation Up to 40dB
  • Width 4-55/64"
  • Depth 1-33/64"
  • Telephone/Fax Surge Protection Yes
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • Outlet Center Distance 28.5mm Standard and 57mm Transformer
  • For Use With Home Computers and Other Important Electrical Equipment
  • Hz 60
  • Green Environmental Attribute RoHS Compliant
  • Includes 6 ft. Telephone Cord, Instruction Manual with Warranty Information
  • Standards UL1449 3rd Edition (AC Suppression) UL1449 3rd Edition, UL1363 (Power Tap) UL1363, cUL / CSA (Canada) cUL, Approvals Exceeds IEEE587 category A&B specifications
  • Footnotes 1,2,4,6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Rated 4.8 out of 5 by 5reviewers.
Rated 5 out of 5 by Good product with one minor annoyance I have my TV linked to my stereo stuff, DVD player, etc. I like the fact that when the TV goes off everything else does, too. I have my DVR plugged into the always on socket. I will purchase two more for the other tv's in the house. THe minor annoyance is that the unit clicks when the TV gets turned off. July 15, 2015
Rated 5 out of 5 by Excellent Surge Suppressor This has been an excellent product for my recreational media center. We have multiple devices and gaming consoles connected to one LED television. Not everything gets used all of the time which is why I chose this particular suppressor for its automated energy-saving capabilities. Get one. February 11, 2015
Rated 5 out of 5 by Ease of Mind I have been using Model #TLP808NETG for several years now and it has not let me down. I have connected my computer/router/modem/monitor/shredder to it experiencing several power outages due to lightning in my area over the years and it has not let me down. I love the fact that it also saves me money with its Auto/Manual switch, Buy it You Will Love It!!! September 28, 2013
Rated 4 out of 5 by good product with 1 minor flaw I bought 3 of these to use on 2 computers and a TV/game system for my son. Product works as advertised with 1 minor flaw IMO. Product stated it worked for "high speed" internet connections, however it does NOT support a GB network speed. IMO GB network speeds are fairly common now and the surge protectors are a little behind the times. At the same time I also bought an inline Ethernet-only surge protector (diff supplier) that does support GB speeds. I am using it at my main line coming in between my cable modem and router. Just wish I could use the added protection of this unit for my network lines at my PC/TV. June 4, 2013
Rated 5 out of 5 by great product So far it's working great for me cutting off everything, I turn off my laptop. May 15, 2012
  • 2015-09-08T19:47:47.471-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_6FXR0, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.