Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TRIPP LITE

8-Outlet Datacom Surge Protector, 216kA, NEMA: 5-15P, 9-35/64"L, Black

  • Item# 33L735
  • Mfr. Model# TLP810SAT
  • Catalog Page# N/A
  • UNSPSC# 39121610
8-Outlet Datacom Surge Protector, 216kA, NEMA: 5-15P, 9-35/64"L, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $81.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3240 joules AC surge suppression shields equipment from the strongest surges and line noise. Phone line surge suppression protects both dialup and DSL modems, plus fax machines, cordless phones, and more.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Outlets 8
  • Color Black
  • Cord Length 10 ft.
  • Communication Port (4) Coaxial, (2) RJ11 Telephone
  • Rated Joules 3240
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 9-35/64"
  • Max. Surge Current 216kA
  • Mounting Style Multiple Keyhole
  • Power Indicator Yes
  • Noise Attenuation Up to 40dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 4-55/64"
  • Depth 1-33/64"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection Yes
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 3
  • Outlet Center Distance 28.5mm Standard and 57mm Transformer
  • For Use With Home Theater, Satellite Or Cable Tv Applications Requiring Ac Protection and Coax Line Suppression. Also Compatible With Desktop Computer Applications Requiring Ac Plus Dialup Or Cable Modem Protection
  • Hz 50/60
  • Includes 6 ft. Telephone Cord, 6 ft. Gold Coax Cable, Instruction Manual with Warranty Information
  • Standards UL1449/1363/497A/cUL/FCC Part68/Industry Canada, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.9 out of 5 by 13reviewers.
Rated 5 out of 5 by I highly recommend this item. I use this item to protect my 27" IMAC. It help to give me more flexibility with other electronic items in my office June 28, 2016
Rated 5 out of 5 by A must have Great - product / protection / price June 23, 2016
Rated 5 out of 5 by One of the best Surge Protector around Very easy to plug items in to and protects against all issues that may come up December 15, 2015
Rated 5 out of 5 by Very convenient I purchased the TLP810SAT because it offered excellent insurance protection covering my expensive TV equipment. I trust the brand and found it very convenient. This unit protects your coaxial connections as well as telephone lines. It also allows one to plug in big transformers that are normally difficult to plug into conventional surge protectors December 8, 2015
Rated 5 out of 5 by So good I bought two! This surge protector is perfect because it protects your modem and routers through the coax protection as well as protecting whatever else is plugged into it. We had a power surge and did not have the coax connections. Our HDTV was destroyed because our old surge suppressor did not have the coax protection and the surge came in through the cable connection. The other nice feature is that there are plenty of well spaced plugs. December 4, 2015
Rated 5 out of 5 by Good protection from power surges. If the Tripp- lite power surge is good enough for a electrician then it is certainly good enough for me my family and my home. February 25, 2015
Rated 5 out of 5 by It filters out noise better than my other surge suppressor. I use it for an audio-video setup with over 8 AC devices and it neatly holds the bulky power supplies on the 3 widely spaced outlets. It correctly stops my X10 transceiver from creating line noise to communicate with the other modules. My old surge suppressor stopped working and didn't notice the protection light go out and appreciate the built-in alarm. The alarm is the main reason I chose this over the Isobar8Ultra model and it has a higher property protection guarantee. February 12, 2015
Rated 5 out of 5 by Perfect Couldn't ask for a better product with such great features. October 14, 2014
  • 2016-10-31 T19:17:54.899-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_33L735, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.