Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TRIPP LITE

4 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 7

  • Item # 13J031
  • Mfr. Model # TLP74TG
  • Catalog Page # N/A
  • UNSPSC # 39121610
4 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Tripp Lite's surge suppressor offers reliable, GREEN surge technology that protects your computer and peripherals, as well as the environment. Energy-saving outlet configuration reduces energy waste (phantom loads) by cutting AC power to unused peripherals. Convenient, multiple programmable timers allow users to set the exact time a device is turned on and off. The unit has 2 separate banks of outlets so you can program up to 20 timer options. Network-grade AC suppression shields equipment from surges and line noise. Designed with an attractive cool gray suppressor housing, it provides 1 designated transformer outlet but can accommodate up to 4 transformer plug outlets offering convenient protection of desktop computer equipment and accessories.

View More

Technical Specs

  • Item Surge Protector Outlet Strip
  • Number of Total Outlets - Ext. Cords and Outlet Strips 7
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 4 ft.
  • Rated Joules 1400
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Number of Transformer Outlets 1
  • Voltage 120
  • Length 1-9/16"
  • Max. Surge Current 19.5kA
  • Mounting Style Keyhole
  • Noise Attenuation Up to 20dB
  • Width 3-35/64"
  • Depth 11-7/32"
  • Telephone/Fax Surge Protection No
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • Outlet Center Distance 28.5mm Standard, 57mm Standard and Transformer
  • For Use With Perfect For Small-To-Medium Home/Business, Lighting Installations, Entertainment Systems, Satellite and A/V Receivers, Dvd/Cd Players and More
  • Hz 60
  • Standards UL1449/1363/Cul
  • Includes (2) Timer Controlled Outlets, Diagnostic LEDs, Instruction Manual and Warranty Information
  • Green Environmental Attribute RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.