Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TRIPP LITE

7 ft. Datacom Surge Protector, White; No. of Total Outlets: 7

  • Item# 33L743
  • Mfr. Model# SUPER7COAX
  • Catalog Page# N/A
  • UNSPSC# 39121610
7 ft. Datacom Surge Protector, White; No. of Total Outlets: 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $40.45 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All AC outlets protect against damaging surges and disruptive EMI/ RFI line noise. The high-impact plastic housings provide a durable, economical alternative in demanding environments. Each right-angle cord plug allows equipment and furniture to be moved flush against the wall.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Total Outlets - Ext. Cords and Outlet Strips 7
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 7 ft.
  • Communication Port (2) Coaxial
  • Rated Joules 2160
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Datacom Surge Protector
  • Number of Transformer Outlets 3
  • Voltage 120
  • Length 10-5/16"
  • Max. Surge Current 144kA
  • Mounting Style Multiple Keyhole
  • Noise Attenuation Up to 20dB
  • Width 2-25/32"
  • Depth 1-35/64"
  • Coax Surge Protection Yes
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • Outlet Center Distance 29mm Standard and 48mm Transformer
  • For Use With Audio/Visual Devices, Cable Television Connections, Home Theater Systems, Personal Computers, Cad/Cam/Cae Workstations, Network Nodes, Fileservers, Point-Of-Sale Terminals, and More
  • Hz 50/60
  • Includes 6 ft. Gold Coax Cable, Instruciton Manual with Warranty Information
  • Standards UL1449/1363/497A/cUL/FCC Part68/Industry Canada, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


7 ft. Datacom Surge Protector, White; No. of Total Outlets: 7 is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from Excellent! Extremely Useful Design I purchased this surge protector for my modem/router, cable connection, and USB charging station. The two side plugs are fantastic and are a big reason I will purchase more of these surge protectors. The coax connectors are clearly marked "in" and "out" so no worries on the hook-up. I found the small lights showing protection and ground to be just the correct brightness: bright enough to be seen in the daytime, but not too bright for night. The flat, slightly angled wall plug came in handy, allowing me to keep my sofa closer to the wall.
Date published: 2017-02-27
Rated 5 out of 5 by from I would buy this paroduct again! Having recently suffered a major loss of electrical equipment due to a lightning strike, I was very please dot find a surge protector that offered both co-axial cable and electrical line protection. Maybe all my digital TVs and desktop computers will survive the next hit, and if not, I am now covered by the Tripp Lite Protection Plan.
Date published: 2016-05-23
Rated 5 out of 5 by from Would handle a large event We live in an area that has lightning storms fairly frequently. We needed a surge protector that could handle a "hit" so that the TV and audio gear would not have to be disconnected each time. This unit also comes with an insurance policy, although I'm not sure how difficult that process would be if we filed a claim, but the policy is generous. I used this unit in a small, enclosed space and would have liked a unit with a shorter cord 1-2 feet maybe, but these don't seemed to exist with manufacturers I tried. This unit comes with lights to tell if "things are good to go."
Date published: 2015-12-03
Rated 5 out of 5 by from Great value for surge suppression About a year ago, I bought a couple of these surge suppressors. I've used Tripp Lite surge suppressors since the 1980s, and they've always performed well to protect my equipment. I chose the Super 7 Coax surge suppressor for it's moderate price, higher joule rating for the price, and additional outlets on the side, rather than having all outlets in a row which often makes 50% of them useless. The coax surge suppression wasn't one of the deciding factors in my purchase, but I'm using the coax protection on my TVs now, and it gives me greater peace of mind. I'd recommend these surge strips to anyone with the same needs.
Date published: 2011-12-08
  • y_2017, m_4, d_22, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_33L743, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.