Skip Content

ST
TRIPP LITE

7-Outlet Datacom Surge Protector, 72kA, NEMA: 5-15P, 10-5/16"L, White

  • Item# 33L742
  • Mfr. Model# SUPER6TEL12
  • Catalog Page# N/A
  • UNSPSC# 39121610
7-Outlet Datacom Surge Protector, 72kA, NEMA: 5-15P, 10-5/16"L, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $50.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All AC outlets protect against damaging surges and disruptive EMI/ RFI line noise. The high-impact plastic housings provide a durable, economical alternative in demanding environments. Each right-angle cord plug allows equipment and furniture to be moved flush against the wall.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Outlets 7
  • Color White
  • Cord Length 12 ft.
  • Communication Port (2) RJ11 Telephone
  • Rated Joules 1080
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 10-5/16"
  • Max. Surge Current 72kA
  • Mounting Style Multiple Keyhole
  • Power Indicator Yes
  • Noise Attenuation Up to 20dB
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 2-25/32"
  • Depth 1-35/64"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 3
  • Outlet Center Distance 29mm Standard and 48mm Transformer
  • Hz 50/60
  • Includes 6 ft. Telephone Cord, Instruciton Manual with Warranty Information
  • Standards UL1449/1363/497A/cUL/FCC Part68/Industry Canada, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 8reviewers.
Rated 5 out of 5 by A great surge protector! This surge protector is well constructed, and has been working flawlessly! July 12, 2016
Rated 5 out of 5 by Very pleased I've been using this surge protector for about 6 weeks, now, and it is perfect for my desktop setup. The features I most appreciate are: the right-angled plug, which makes it that much harder to be accidentally unplugged; the on/off switch, as I switch everything off overnight; the side outlets; the indicator LEDs; and the 15-ft cord, which is a necessity, but is exactly the right length (including a bit of slack). I like that the company is confident enough in their product to insure its effectiveness against loss, too. December 8, 2013
Rated 5 out of 5 by Wonderful durability. This product has been a life saver in our HS library with the 7-outlets and 15 foot cord the students have been able to use their laptops with no power usage loss. October 8, 2013
Rated 5 out of 5 by The SUPER7TEL15 is of great function and form The SUPER7TEL15 was just what I needed. It has all of the attributes to fulfill my needs perfectly. I was very happy to find this item. September 16, 2013
Rated 5 out of 5 by Excellent design. The number of outlets and the extra long cord make this an outstanding value. February 24, 2013
Rated 5 out of 5 by Safety and Convenience Works as it's supposed to, and plug is wonderful right angle. Cord is heavy and entire build quality is excellent. I haven't had a surge to test that but the guarantee is excellent. Highly recommended. November 18, 2012
Rated 5 out of 5 by Product had exactly the features I needed. 15 ft. cord perfect for use in nursing home where receptacles are limited. October 29, 2012
Rated 5 out of 5 by This product has great features. Quality of the product is excellent. The design is very thoughtful. The fifteen foot cord is perfect for my application. Tripp-Lite is the way to go. March 2, 2012
  • 2017-01-15 T19:46:36.532-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_8, tr_8
  • loc_en_US, sid_33L742, prod, sort_default
1-8 of 8

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.