Skip Content

DG
TRIPP LITE

7 ft. Datacom Surge Protector, Gray; No. of Total Outlets: 7

  • Item # 33L733
  • My Part #
  • Mfr. Model # TLP707TEL
  • Catalog Page # N/A
  • UNSPSC # 39121610
Datacom Surge Protector,7 Outlet,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Offers complete AC and phone line surge suppression for comprehensive protection of workstations, desktop PCs, telecom systems, and other sensitive electronics. Heavy grade AC surge suppression shields connected equipment from damage and performance problems due to transient surges.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Datacom Surge Protector
  • Number of Total Outlets - Ext. Cords and Outlet Strips 7
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 7 ft.
  • Communication Port (2) RJ11 Telephone
  • Rated Joules 1080
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Number of Transformer Outlets 3
  • Voltage 120
  • Length 10-29/32"
  • Max. Surge Current 72kA
  • Mounting Style Multiple Keyhole
  • Noise Attenuation Up to 20dB
  • Width 1-31/32"
  • Depth 1-39/64"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • Outlet Center Distance 25.4mm Standard and 61.8mm Transformer
  • For Use With Home Computers, TV/VCR/DVD Players, Stereos and Lamps
  • Standards UL1449/1363/497A/cUL/FCC Part68/Industry Canada, Approvals RoHS
  • Includes 6 ft. RJ11 Cable, Instruction Manual and Warranty Information
  • Item Datacom Surge Protector
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms