Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
TRIPP LITE

8 ft. Datacom Surge Protector, Gray; No. of Total Outlets: 7

  • Item # 13J032
  • Mfr. Model # TLP78TUSBG
  • Catalog Page # N/A
  • UNSPSC # 39121610
8 ft. Datacom Surge Protector, Gray; No. of Total Outlets: 7 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $92.39 / each

List Price $97.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The surge suppressor offers reliable, GREEN surge technology that protects your computer and peripherals, as well as the environment. Energy-saving outlet configuration reduces energy waste (phantom loads) by cutting AC power to unused peripherals. Convenient, multiple programmable timers allow users to set the exact time a device is turned on and off. The unit has 2 separate banks of outlets so you can program up to 20 timer options. It also provides 2 separate USB charging ports with a maximum of 1 AMP per port. Perfect for charging smart phones, MP3 Players and Tablet PCs. Network-grade AC suppression shields equipment from surges and line noise. Designed with an attractive cool gray suppressor housing, it provides 1 designated transformer outlet but can accommodate up to 4 transformer plug outlets offering convenient protection of desktop computer equipment and accessories.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Total Outlets - Ext. Cords and Outlet Strips 7
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 8 ft.
  • Communication Port (2) USB
  • Rated Joules 2100
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Datacom Surge Protector
  • Number of Transformer Outlets 1
  • Voltage 120
  • Length 1-9/16"
  • Max. Surge Current 39kA
  • Mounting Style Keyhole
  • Noise Attenuation Up to 20dB
  • Width 3-35/64"
  • Depth 11-7/32"
  • Telephone/Fax Surge Protection No
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • Outlet Center Distance 28.5mm Standard, 57mm Standard and Transformer
  • For Use With Perfect For Small-To-Medium Home/Business, Lighting Installations, Entertainment Systems, Satellite and A/V Receivers, Dvd/Cd Players and More
  • Hz 60
  • Green Environmental Attribute RoHS Compliant
  • Includes Programmable Timer Controlled Output, 2 USB Charging Ports, 2 Diagnostic LEDs, Instruction Manual and Warranty Information
  • Standards UL1449/1363/Cul
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


8 ft. Datacom Surge Protector, Gray; No. of Total Outlets: 7 is rated 4.0 out of 5 by 2.
Rated 4 out of 5 by from I would uy this product again for for my timer neds. I use the timer for turning my night lamp on and for my powered recliner, and charging I-phone and pad it was a little trickey getting one timer bank to star on but after talking to support got it on for 23 huors and 59 minutes. it is very easy to change time for amount of daylight
Date published: 2015-12-03
Rated 4 out of 5 by from Good Product Overall good features and good cord length. Wish the Mode button would use the scheduled time instead of turning the unit to the off setting. Other than that it does what I want it to.
Date published: 2012-06-15
  • y_2017, m_6, d_19, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_13J032, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.