Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
TRIPP LITE

6 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 6

  • Item # 33L722
  • My Part #
  • Mfr. Model # STIK
  • Catalog Page # N/A
  • UNSPSC # 39121610
6 ft. Surge Protector Outlet Strip, Gray; No. of Total Outlets: 6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Surge Suppressor features 6 right-angle outlets, surge energy absorption of 27,000 amps, and EMI/RGI noise filtering.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Surge Protector Outlet Strip
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 6 ft.
  • Rated Joules 540
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Number of Transformer Outlets 3
  • Voltage 120
  • Length 10-1/4"
  • Max. Surge Current 36kA
  • Mounting Style Multiple Keyhole
  • Width 2-45/64"
  • Depth 1-33/64"
  • Telephone/Fax Surge Protection No
  • Coax Surge Protection No
  • Circuit Breaker Yes
  • Outlet Center Distance 28.6mm
  • For Use With Personal Computers, Cad/Cam/Cae Workstations, Network Nodes, Fileservers, Point-Of-Sale Terminals, Audio/Visual Devices, and More
  • Hz 50/60
  • Standards UL1449/1363/Cul, Approvals RoHS
  • Includes Full Normal Mode (H-N), Common Mode (N-G / H-G) Line Surge Suppression
  • Item Surge Protector Outlet Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms