Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TRIPP LITE

6-Outlet Datacom Surge Protector, 60kA, NEMA: 5-15P, 12-1/4"L, White

  • Item# 33L724
  • Mfr. Model# TLM626TEL15
  • Catalog Page# N/A
  • UNSPSC# 39121610
6-Outlet Datacom Surge Protector, 60kA, NEMA: 5-15P, 12-1/4"L, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $54.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Built-in RJ-11 jacks prevent surges from damaging your telephone/DSL/modem/fax equipment. Can accommodate up to 2 transformers without blocking adjacent outlets. Rugged metal case provides extra safety and durability.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Total Outlets - Ext. Cords and Outlet Strips 6
  • Color - Ext. Cords and Outlet Strips White
  • Cord Length - Ext. Cords and Outlet Strips 15 ft.
  • Communication Port (2) RJ11 Telephone
  • Rated Joules 1350
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Datacom Surge Protector
  • Number of Transformer Outlets 2
  • Voltage 120
  • Length 12-1/4"
  • Max. Surge Current 60kA
  • Mounting Style Multiple Keyhole
  • Noise Attenuation Up to 20dB
  • Width 1-1/2"
  • Depth 2-1/4"
  • Telephone/Fax Surge Protection Yes
  • Coax Surge Protection No
  • NEC Cord Designation SJT
  • Circuit Breaker Yes
  • Outlet Center Distance 30.4mm Standard, 45mm Standard and Transformer
  • For Use With Personal Computers, TV/VCR/DVD, Stereos and Lamps/Lighting
  • Hz 50/60
  • Includes 6 ft. RJ11 Telephone Cable, Instruction Manual and Warranty Information
  • Standards UL1449/1363/FCC Part68/Cul, Approvals RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


6-Outlet Datacom Surge Protector, 60kA, NEMA: 5-15P, 12-1/4 In L, White is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This product withstands frequent use. Multiple items are plugged in at the end of each day for overnight charging. All outlets have remained tight with this daily plugging and unplugging. All items have been protected from power surges during storms. They are rugged and dependable. I would buy this brand again.
Date published: 2013-09-06
  • y_2017, m_2, d_18, h_6
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_33L724, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.