Skip Content

ST
TRIPP LITE

6-Outlet Datacom Surge Protector, 35.5kA, NEMA: 5-15P, 1-1/4"L, Gray

  • Item# 30UJ92
  • Mfr. Model# TLP606USB
  • Catalog Page# 514
  • UNSPSC# 39121610
6-Outlet Datacom Surge Protector, 35.5kA, NEMA: 5-15P, 1-1/4"L, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $33.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMIRFI noise. The surge protector strip helps prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Outlets 6
  • Color Gray
  • Cord Length 6 ft.
  • Communication Port (2) USB
  • Rated Joules 990
  • Medical Grade No
  • Housing Material Plastic
  • Voltage 120
  • Max. Amps 15
  • Length 1-1/4"
  • Max. Surge Current 35.5kA
  • Mounting Style Key Hole
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration 5-15P
  • Width 1-7/8"
  • Depth 13"
  • Telephone/Fax Surge Protection No
  • Coax Surge Protection No
  • GFCI Protected No
  • Gauge/Conductor 14/3
  • Circuit Breaker Yes
  • Number of Transformer Outlets 1
  • Outlet Center Distance 28.5mm
  • For Use With Desktop, Network, Home Computing, Charging Ports for Portable Devices
  • Hz 50/60
  • Green Environmental Attribute RoHS Compliant
  • Includes Dual 2.1A USB Ports
  • Standards UL1449 3rd Edition/cULus
  • Footnotes 21
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Rated 4.9 out of 5 by 7reviewers.
Rated 5 out of 5 by Solid Product at a great price Purchased this to protect my entertainment system and provide enough outlets for normal AC devices along with USB devices. I was not disappointed. It has performed excellently. March 21, 2015
Rated 5 out of 5 Exactly what I needed Surge strip does exactly what it should and at a very fair price. I really liked that there are two USB charging ports included March 16, 2015
Rated 4 out of 5 More plugs and USB, too USB power alone makes this a good product by saving outlets. Now if only the outlets had more space between them... March 15, 2015
Rated 5 out of 5 by Good Quality and quick USB charging I am pleased with the purchase, so I bought another. February 11, 2015
Rated 5 out of 5 by Peace of mind with good layout for receptacles Works as promised and the spacing is nice for the USB outputs as well as the extra spacing for one large plug. Perfect for your home office. February 11, 2015
Rated 5 out of 5 by Outstanding features in a reliable product. I bought this for my kitchen to have USB's available with extra plugins for misc items, mounted this with ease and it works 5.0! January 28, 2015
Rated 5 out of 5 by Best thing ever made?! very simple design that goes a really long way. Does everything the normal plugs do plus USBs!!! also really like the extra space given on last plug for the larger plug ins I always seem to have one of. Perfect product even better price! January 6, 2015
  • 2015-09-08T19:47:48.258-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_30UJ92, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.