NC
TRIPP LITE

4-Port DIN, VGA, 3.5mm Audio Trunk Cable Adapter, Black

  • Item # 6HKN3
  • My Part #
  • Mfr. Model # EZA-VGAAX-2
  • Catalog Page # N/A
  • UNSPSC # 39121704
4-Port DIN, VGA, 3.5mm Audio Trunk Cable Adapter, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.51 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use these adapters where standard VGA cables won't fit, such as in conduit or in confined wall or ceiling spaces. They make pulling long cables fast and easy. Offering video support up to 1600 x 1200, they eliminate the need to field terminate VGA connectors. The versatile trunk cable allows for a variety of connection options. The wall plate with HD15 and 3.5mm stereo cut-outs cleanly finishes off the cable run.

View More

Technical Specs

  • Item Trunk Cable Adapter
  • Cable Type DIN, VGA, 3.5mm Audio
  • Connection A 14-Pin DIN Male
  • Connection B VGA and 3.5mm Analog Males
  • Color Black
  • Features Includes Two Connectors and One Wall Plates
  • Number of Ports 4
  • Package Quantity 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.