TP
TRIPP LITE

208/240VAC 38-Outlet Power Distribution Unit, 30 Max. Amps, 10 ft. Cord Length

  • Item # 6RHW4
  • My Part #
  • Mfr. Model # PDUV30HV
  • Catalog Page # 353
  • UNSPSC # 39121406
208/240VAC 38-Outlet Power Distribution Unit, 30 Max. Amps, 10 ft. Cord Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Power Distribution Units


$363.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Power Distribution Unit
  • Phase 1
  • Voltage 208/240VAC
  • Number of Outlets 38
  • Mounting Style Vertical Rackmount/0U
  • Max. Amps 30
  • Cord Length 10 ft.
  • Circuit Breaker Yes
  • Length 63-3/4"
  • Receptacle Type (32) C13, (6) C19
  • Plug Type NEMA L6-30P
  • Metered Nonmetered
  • Housing Material Aluminum
  • Outlet Center Distance 23.5mm
  • Power Indicator No
  • Color Black
  • Width 2-1/4"
  • Height 3-3/4"
  • Special Features (2) 15A Load Banks, Toolless Button-Mount Installation
  • Outlet Surge Protection No
  • GFCI Protected No
  • Standards UL Listed, NOM (Mexico)
  • Includes Owner's Manual, Set of 2 Plug Retention Brackets and Installation Hardware, Set of Mounting Brackets and Installation Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.