ST
TRIPP LITE

15 ft. Isolated Filter Surge Protector Outlet Strip, Black; No. of Total Outlets: 12

  • Item # 33L736
  • My Part #
  • Mfr. Model # IBR12
  • Catalog Page # N/A
  • UNSPSC # 39121610
15 ft. Isolated Filter Surge Protector Outlet Strip, Black; No. of Total Outlets: 12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $187.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Outlets are arranged in exclusive isolated filter banks to limit noise interaction among connected items.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Isolated Filter Surge Protector Outlet Strip
  • Number of Total Outlets - Ext. Cords and Outlet Strips 12
  • Color - Ext. Cords and Outlet Strips Black
  • Cord Length - Ext. Cords and Outlet Strips 15 ft.
  • Rated Joules 3840
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Voltage 120
  • Length 17-1/2"
  • Max. Surge Current 150kA
  • Mounting Style Rack
  • Noise Attenuation 40 to 80dB
  • Width 1-3/4"
  • Depth 4"
  • Telephone/Fax Surge Protection No
  • Coax Surge Protection No
  • Circuit Breaker Yes
  • Outlet Center Distance 38.9mm Front and 38.9mm Rear
  • For Use With Protection Of Sensitive Electronic Equipment In 19" Rackmount, Wallmount and Under-Counter Applications, Such As Internetworking Equipment, Pc Systems, Telecommunications, Audio/Video, Security, Sound Reinforcement and More
  • Hz 50/60
  • Standards UL1449/ETL (Canada), Approvals RoHS
  • Includes Instruction Manual with Warranty Information
  • Item Isolated Filter Surge Protector Outlet Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.