TP
TRIPP LITE

120VAC 8-Outlet PDU with Automatic Transfer Switch, 15 Max. Amps, 12 ft. Cord Length

  • Item # 2GZT1
  • My Part #
  • Mfr. Model # PDUMH15AT
  • Catalog Page # 347
  • UNSPSC # 39121610
120VAC 8-Outlet PDU with Automatic Transfer Switch, 15 Max. Amps, 12 ft. Cord Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $502.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.52 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item PDU with Automatic Transfer Switch
  • Phase 1
  • Voltage 120VAC
  • Number of Outlets 8
  • Mounting Style Horizontal Rackmount/1U
  • Max. Amps 15
  • Cord Length 12 ft.
  • Circuit Breaker No
  • Length 14-1/2"
  • Receptacle Type NEMA 5-15R
  • Plug Type NEMA 5-15P
  • Metered Nonmetered
  • Housing Material Steel
  • Power Indicator Yes
  • Color Black
  • Width 17-1/2"
  • Height 1-3/4"
  • Special Features Digital Current Monitoring Display indicates total PDU power consumption in amps. Auto Transfer Switching allows operation from secondary input source if primary input fails. Includes slot for optional SNMPWEBCARD accessory to enable remote individual outlet control over IP.
  • Outlet Surge Protection No
  • GFCI Protected No
  • Standards UL Listed, Class A (Emissions), NOM (Mexico)
  • Includes Detachable C13 to NEMA 5-15P 12 ft. Power Cord for Optional Secondary Input, Installable 1U Mounting Brackets,Digital Ammeter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


120VAC 8-Outlet PDU with Automatic Transfer Switch, 15 Max. Amps, 12 ft. Cord Length is rated 4.3 out of 5 by 3.
Rated 4 out of 5 by from Good buy for its price It worked exactly as I expected. Good product and so far reliable. Had the product for a little over a month now. No issues.
Date published: 2017-05-01
Rated 4 out of 5 by from Good buy for its price It worked exactly as I expected. Good product and so far reliable. Had the product for a little over a month now. No issues.
Date published: 2017-05-01
Rated 5 out of 5 by from Excellent Product I purchased this produce for our Datacenter rack. I have our firewalls and network switches plugged into this to ensure that they stay online if one of our power circuits goes out. Works great and was tested this weekend for a planned maintenance. This weekend our datacenter had a yearly planned maintenance where they needed to take down the power on our "A" circuit on Saturday and then our "B" circuit on Sunday. The Switched PDU kept all our single power source units up and running all weekend long. In the past I would have had to shut down my servers for the weekend and then go back in on a Sunday to bring them all back online. Thanks TripLite, for saving my weekend and keeping us online.
Date published: 2016-08-15
  • y_2018, m_8, d_18, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_2GZT1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.