TP
TRIPP LITE

120VAC 8-Outlet PDU with Automatic Transfer Switch, 15 Max. Amps, 12 ft. Cord Length

  • Item # 2GZR8
  • My Part #
  • Mfr. Model # PDUMH15ATNET
  • Catalog Page # 353
  • UNSPSC # 39121610
120VAC 8-Outlet PDU with Automatic Transfer Switch, 15 Max. Amps, 12 ft. Cord Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Power Distribution Units


$740.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.63 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item PDU with Automatic Transfer Switch
  • Phase 1
  • Voltage 120VAC
  • Number of Outlets 8
  • Mounting Style Horizontal Rackmount/1U
  • Max. Amps 15
  • Cord Length 12 ft.
  • Circuit Breaker No
  • Length 14-1/2"
  • Receptacle Type NEMA 5-15R
  • Plug Type NEMA 5-15P
  • Metered Nonmetered
  • Housing Material Steel
  • Power Indicator Yes
  • Color Black
  • Width 17-1/2"
  • Height 1-3/4"
  • Special Features Digital Current Monitoring Display indicates total PDU power consumption in amps. Auto Transfer Switching allows operation from secondary input source if primary input fails. Individual Outlet Control to power on, off, or cycle AC output to regain control of locked-up servers and other network devices. Installed SNMPWEBCARD enables remote power monitoring and control of power to each outlet.
  • Outlet Surge Protection No
  • GFCI Protected No
  • Standards UL Listed, Class A (Emissions), NOM (Mexico)
  • Includes Detachable C13 to NEMA 5-15P 12 ft. Power Cord, Installable 1U Mounting Brackets,Digital Ammeter
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.