Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TRIPP LITE

10 ft. Datacom Surge Protector, Gray; No. of Total Outlets: 12

  • Item# 6FXR1
  • Mfr. Model# TLP1210SATG
  • Catalog Page# N/A
  • UNSPSC# 39121610
10 ft. Datacom Surge Protector, Gray; No. of Total Outlets: 12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $119.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Advanced circuitry protects electrical equipment, computer systems, and hardware by eliminating surges, spikes, and EMI/RFI noise. Strips help prevent system crashes, corrupted data files, disk drive errors, computer lockup, and hardware failure.

View More

Technical Specs

  • Item Datacom Surge Protector
  • Number of Total Outlets - Ext. Cords and Outlet Strips 12
  • Color - Ext. Cords and Outlet Strips Gray
  • Cord Length - Ext. Cords and Outlet Strips 10 ft.
  • Communication Port (4) Coaxial, (2) RJ11/R45 Combo
  • Rated Joules 3600
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Plastic
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips Right Angle 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Datacom Surge Protector
  • Number of Transformer Outlets 8
  • Voltage 120
  • Length 11-7/8"
  • Max. Surge Current 22.8kA
  • Mounting Style Keyhole
  • Noise Attenuation Up to 40dB
  • Width 4-25/32"
  • Depth 1-35/64"
  • Telephone/Fax Surge Protection No
  • Coax Surge Protection Yes
  • NEC Cord Designation SJT
  • Outlet Center Distance 25.4mm Standard and 57mm Transformer
  • For Use With Perfect For Small-To-Medium Home/Business Theater Installations: High-Definition Tvs, Satellite and A/V Receivers, Dvd/Cd Players and More
  • Hz 60
  • Green Environmental Attribute RoHS Compliant
  • Includes 6 ft. Gold Coax Cable, 6 ft. Network Cable, Instruction Manual with Warranty Information
  • Standards UL1449 3rd Edition (AC Suppression) UL1449 3rd Edition, UL1363 (Power Tap) UL1363, UL497A (Communications) UL497A FCC Part 68 (Communications) FCC Part 68 cUL / CSA (Canada) cUL Approvals Exceeds IEEE 587 category A&B specifications
  • Footnotes 1,3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


10 ft. Datacom Surge Protector, Gray; No. of Total Outlets: 12 is rated 4.9 out of 5 by 14.
Rated 5 out of 5 by from yes I would buy it again. It did a great job for me protecting my electronics when having a power serge. I had just got a new computer and printer. It took out the surge protector but not the computer and printer that was hooked up to it. It did great job.
Date published: 2017-01-02
Rated 5 out of 5 by from This is the second surge protector and they do a great job. Used to protect my computer and printer/scanner. Had a major power issue and it protected my new computer and printer. It took out the surge protector but not my electronics. I would recommend them highly.
Date published: 2017-01-02
Rated 5 out of 5 by from The only "brand"... I will ever buy, in a surge Protector... The quality, reliability, and, an excellent company to totally back-up their product...without fail!
Date published: 2016-11-06
Rated 5 out of 5 by from Eco-surge impressions This surge protector is heavy and seems to be well made. I like the layout of it and the options it offers.
Date published: 2016-02-24
Rated 5 out of 5 by from will be purchasing another for home entertainment center Hooked my computer to the control, modem, router and light to the always on. Evertging thing else, 3 amplifiers, backup drive eq, hooked to auto off. It's great, don't have to worry about leaving moniter etc on when I leave, shrugging that needs to be off shuts off a second after computer shuts off....no more power drain from the several wall wart transformers. Worth it just for the he conveniece.
Date published: 2015-12-03
Rated 5 out of 5 by from Outstanding First of all besides the awesome protection and life time warranty (which I doubt will get used due to the high quality) this product is designed with the end user in mind. Plenty of space for all my home office needs as well as the extra protection for telephone, cable and DVR boxes. Thanks Ken
Date published: 2013-12-18
Rated 5 out of 5 by from Works Great I connect my Computer main power supply to this and when I shut my computer down it auto shuts down my Monitor, Speakers and printer. So I have no loads sucking power.
Date published: 2013-12-08
Rated 5 out of 5 by from A great product that WORKS! This is a great product and does what it is supposed to do. I purchased this to protect some of my favorite electronics. I lived in Florida, the lightning capital of the world, at the time. Our energy prices were also pretty high and we frequently had evening surges as everyone returned home and cranked up the A/C. My Tripp Lite TLP1210SATG did just what I asked it to do. It prevented damage to my equipment through surges, nearby (but no direct hits, thankfully) lightning strikes, and even was great at helping to reduce energy waste by turning off power to those pesky phantom loads! The spacing of the outlets was of great benefit, allowing for easy placement of the few "power brick" type plugs that I had. I would seriously consider purchaing this product again if I needed a new one, but this one is still growing stong!
Date published: 2013-09-10
  • y_2017, m_4, d_22, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_14
  • loc_en_US, sid_6FXR1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.