Skip Content
C3
TRIPLETT

Volt/Ohm Meter, 600 Max. AC Volts

  • Item # 29FK35
  • Mfr. Model # 3022
  • Catalog Page # N/A
  • UNSPSC # 41113630
Volt/Ohm Meter, 600 Max. AC Volts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $161.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.81 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Volt/Ohm Meter
  • Max. AC Volts 600
  • Max. DC Volts 600
  • Max. DC Amps 0.6
  • Max. Ohms 20 megohm
  • Mirrored Scale No
  • Overload Protector Yes
  • Accuracy +/-4% Scale Full Value
  • Movement Pivot and Jewel
  • Special Features Polarity Reversing Switch
  • Battery Type 1.5V N and 12V A23
  • Includes Test Set, Test Leads, Alligator Clips, Batteries and Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.