Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
TRIPLETT

Video Monitor,Heavy Duty Plastic

  • Item # 404J70
  • My Part #
  • Mfr. Model # CamView IP PRO
  • Catalog Page # N/A
  • UNSPSC # 41113642
Video Monitor,Heavy Duty Plastic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $619.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Test, verify, and troubleshoot cameras, cables, and networks with this compact TRIPLETT CamView™ IP Pro video monitor. Model is compatible with most IP (must be ONVIF compliant) and analog SD cameras and you can evaluate a video system before the network or power is setup. It works with or without a network and you don’t have to download any Apps or manufacturer-specific software. IP camera tests include discover the camera, view camera’s video, configure camera’s parameters, plus you can record, save, and export full IP camera reports for further review.

View More

Technical Specs

  • Item Video Monitor
  • Body Material Heavy Duty Plastic
  • Color Black/Red
  • Connector Type RJ45, BNC, RS485, Mini USB, 3.5mm Stereo, 2.5mm Barrel
  • Depth 1-3/8"
  • Width 4-1/4"
  • Height 7-1/2"
  • Display Type TFT
  • Displays Color
  • Function On Site Installation and Maintenance of Video Monitoring Systems
  • Power Source Lithium Battery Pack
  • Power Supply 12VDC @ 2A
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.