Navigation Menu New

Access My Account, Order History, Lists and more here.

55EP46 USB-BUG UNSPSC # 41113708

Tap image to zoom.

Roll over image to zoom.

USB Charger Monitor, 2.7 oz. Weight

  • Item # 55EP46
  • Mfr. Model # USB-BUG
  • UNSPSC # 41113708
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item USB Charger Monitor
  • Input Voltage 30V DC
  • Load Current 3 A
  • Connector Type USB 2.0
  • Capacity 3 A
  • Dimensions 2.7 in L x 1 in W x 4.7 in H
  • Weight 2.7 oz
  • Features Display Readout, Dual Output, Fast Charging, Masked Port

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top